Shop All Bathtub and Shower Faucet Combo
Grohe
Cosmopolitan Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Chrome
Mfr # 29434000
Zoro # G109577622
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
- Width 7.79 in
- Length 2.73 in
- Weight 3.040 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29434000
- Zoro # G109577622
- UPC # 4005176764462
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.79 in |
Length | 2.73 in |
Details
Material | Metal |
Color | Chrome |
Weight | 3.040 lb |
Application | Bathroom |
Finish | Chrome |
Description
The GROHE Cosmopolitan Pressure Balance Valve Trim with 2-Way Diverter with Cartridge is inspired by a minimalist aesthetic. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Cosmopolitan trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Dlx Swvlsavraertr 1.2Gpm (SV5C)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- LEGEND VALVE 1-1/2 X 3/4 COPPER RED TEE (450-219)
- LEGEND VALVE 1/2" 90 SS304 ELBOW (404-003)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- Grohe Bathtub Faucets & Accessories