Shop All Shower Faucets
Grohe
Cosmopolitan Pressure Balance Shower Set, Brushed Nickel
Mfr # 29429EN0
Zoro # G209577485
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material Metal
- Length 8.19 in
- Width 3.94 in
- Weight 12.489 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29429EN0
- Zoro # G209577485
- UPC # 4005176764165
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 8.19 in |
Width | 3.94 in |
Details
Color | Brushed Nickel |
Material | Metal |
Weight | 12.489 lb |
Finish | Brushed Nickel |
Description
Inspired by a minimalist aesthetic, the GROHE Cosmopolitan Pressure Balance Shower Set includes everything you'll need to enjoy an indulgent shower experience with a 4-spray shower head and a 2-spray hand shower.
- •Set includes:
- •Cosmopolitan Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 434)
- •GrohSafeTM 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- •Tempesta® Cosmopolitan 100 Shower Head features GOHE Rain O2, Rain, Massage and Jet sprays, 1.75 gpm (26 043)
- •Relexa® 6 1⁄4" Shower Arm (27 412)
- •Tempesta® Cosmopolitan 100 Hand Shower with Rain and Jet sprays, 1.75 gpm (26 046)
- •Tempesta Cosmopolitan 24” Shower Bar with adjustable hand shower holder (27 521)
- •RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
- •RainshowerTM Wall Union (26 635)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down, Finish: Stainless (RP64069SS)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8345G001)
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- AMERICAN STANDARD Sensor Kit (M964911-0070A)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- Grohe Bathtub Faucets & Accessories