Shop All Shower Faucets
Grohe
Cosmopolitan Pressure Balance Rain Shower Set, Brushed Nickel
Mfr # 29428EN0
Zoro # G509577710
product price: $1,204.00
/ea
Free Shipping & Returns
$1,204.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material Metal
- Length 19.88 in
- Width 9.84 in
- Weight 15.410 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29428EN0
- Zoro # G509577710
- UPC # 4005176764141
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 19.88 in |
Width | 9.84 in |
Details
Color | Brushed Nickel |
Material | Metal |
Weight | 15.410 lb |
Finish | Brushed Nickel |
Description
Inspired by a minimalist aesthetic, the GROHE Cosmopolitan Pressure Balance Rain Shower Set includes everything you'll need to enjoy an indulgent, drenching rain spray from the large shower head, plus the soothing comfort of a hand shower featuring Rain and Jet sprays.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- LEGEND VALVE 3/4 T553C NO LEAD CH VACUUM BR (107-195NL)
- EMERSON FLOW 24vac Coil AMG-JunctionBox (057341)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- Grohe Bathtub Faucets & Accessories