Shop All Faucet Repair and Maintenance
Grohe
Concetto Ohm Sink C-Spout Dual Spray Us
Mfr # 32665003
Zoro # G408659104
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Standards CalGreen Ceritfied; CEC Listed
- Height 381 mm
- Length 248 in
- Width 137 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 32665003
- Zoro # G408659104
- UPC # 4005176466878
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Height | 381 mm |
Length | 248 in |
Width | 137 in |
Details
Finish | Chrome |
Standards | CalGreen Ceritfied; CEC Listed |
Description
The Grohe Concetto Dual Spray Pull-Down Kitchen Faucet Is Sleek, Sophisticated And Engineered For Superior Performance. Convenient Pull-Down Spray Easily Toggles Between Regular Water Flow And Spray For Maximum Versatility. Meticulously Crafted With A High, Swivel Spout For Ease When Filling Pots, And Lever Handle That Offers Precise Control Of Water Pressure And Temperature.
- •GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- •GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- •GROHE Speed Clean nozzles let you wipe away limescale buildup with your fingertip to maintain a strong, steady, even water flow
- •Versatile 360° swivel provides water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
- •Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
- •GROHE QuickFix® Plus installation system requires minimal threading
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" MINI BALL VALVE M x F (101-349)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Chrome (THS-25-VBD-CP)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- AMERICAN STANDARD Long Handle Adapter, Town Square (M918025-0070A)
- GROHE Faucet Plug, Plastic, 2-1/2" L (48331000)
- GROHE Pressure Balance Valve Cartridge (47678000)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- GROHE Spindle Extension (48346000)
- MOEN Handle Hub Kit in Chrome (205885)
- DELTA Mechanical, Mixing Valve (R2910-MIXLF)
- ZORO SELECT Seat, Brass Material, PK10 (32102)
- Grohe Faucet Repair and Maintenance