Shop All Bathtub and Shower Faucet Combo
Grohe
Concetto 2-Way Diverter Trim, Gold
Mfr # 29108GN1
Zoro # G609577627
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gold
- Width 3.15 in
- Length 2.64 in
- Weight 0.772 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29108GN1
- Zoro # G609577627
- UPC # 4067393006817
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 3.15 in |
Length | 2.64 in |
Details
Material | Metal |
Color | Gold |
Weight | 0.772 lb |
Application | Bathroom |
Finish | Brushed Cool Sunrise |
Description
Concetto 2-Way Diverter Trim, Gold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Ball Check Valve 1.5 Viton (45BY-1.5-02-SFY)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, 316 SS, Domestic (400-DC-SS)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P763)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KISSLER Tub and Shower Knob Handle, For Delta (46-9392)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- Grohe Bathtub and Shower Faucet Combo