Shop All Check Valves
Grohe
Check Valve -1 Piece, Gray
Mfr # 14232A00
Zoro # G009577654
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.98 in
- Color Gray
- Surface Finish Hard Graphite
- Application - Valves Bathroom
- Length 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14232A00
- Zoro # G009577654
- UPC # 4005176765582
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 0.98 in |
Length | 0.98 in |
Details
Color | Gray |
Surface Finish | Hard Graphite |
Application - Valves | Bathroom |
Description
GROHE, renowned for engineering excellence and the choice of discerning homeowners, applies the same superior craftsmanship to every GROHE product and spare part. Choosing genuine GROHE parts is your assurance that your GROHE product will continue to function as originally designed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- LARSEN SUPPLY CO 04-9031 0.75 in. Screwdriver Stop Urinal Repair Kit (659203)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06012)
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-050)
- APOLLO VALVES 2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10801)
- SLOAN Sweat Kit, End Connection, 1", Chrome (H-634-AA)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-F)
- LEGEND VALVE 1" S-451 CHECK VALVE (105-205)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, FNPT (P484TE010)
- ZORO SELECT 3/4" Socket Kynar Ball Check Valve (S65BC-V 3/4)
- Grohe Check Valves