Shop All Check Valves
Grohe
Check Valve -1 Piece, Gold
Mfr # 14232GN0
Zoro # G209577652
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Valves Bathroom
- Length 0.98 in
- Width 0.98 in
- Surface Finish Brushed Cool Sunrise
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14232GN0
- Zoro # G209577652
- UPC # 4005176765575
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 0.98 in |
Width | 0.98 in |
Details
Application - Valves | Bathroom |
Surface Finish | Brushed Cool Sunrise |
Color | Gold |
Description
GROHE, renowned for engineering excellence and the choice of discerning homeowners, applies the same superior craftsmanship to every GROHE product and spare part. Choosing genuine GROHE parts is your assurance that your GROHE product will continue to function as originally designed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Antique Brass (EVT8123)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- LEGEND VALVE 3" T-408 GATE VALVE (104-710)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2115)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- LEGEND VALVE 2-1/2 T-312 DI WAFER CK SS316 (116-232)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S250-1/2)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- VAL-MATIC 12" Flanged Cast Iron Swing Flex Check Valve (512A)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- Grohe Valves