Shop All Check Valves
Grohe
Check Valve -1 Piece, Chrome
Mfr # 14232000
Zoro # G009577494
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.98 in
- Color Chrome
- Application - Valves Bathroom
- Length 0.98 in
- Surface Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14232000
- Zoro # G009577494
- UPC # 4005176764400
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 0.98 in |
Length | 0.98 in |
Details
Color | Chrome |
Application - Valves | Bathroom |
Surface Finish | Chrome |
Description
GROHE, renowned for engineering excellence and the choice of discerning homeowners, applies the same superior craftsmanship to every GROHE product and spare part. Choosing genuine GROHE parts is your assurance that your GROHE product will continue to function as originally designed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hotel / Motel 18" Towel Bar with Shelf Bright Chrome (5207-181CH)
- KOHLER Primary Round-Front Toilet Seat W/ Anti-Microbial Agent (4686-A-0)
- IRONWERKS DESIGNS 1/2" x 2" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x2-10)
- DIXON Dust Plug, 1 In, 250 psi, Male Adapter (G100-DP-BR)
- STENNER PVC Injection Check Valve, 3/8", FKM Seat (BC038-1)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- CAMPBELL Brady 1 In. Acetal Polymer Spring Loaded Check Valve (SLC-100)
- ZORO SELECT 1/4" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4B4B-B)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-F)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- LEGEND VALVE 1-1/2 S-451 NO LEAD CHECK VALV (105-207NL)
- Grohe Check Valves