Shop All Check Valves
Grohe
Check Valve -1 Piece, Brushed Nickel
Mfr # 14232EN0
Zoro # G109577653
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.98 in
- Application - Valves Bathroom
- Length 0.98 in
- Surface Finish Brushed Nickel
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14232EN0
- Zoro # G109577653
- UPC # 4005176765568
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 0.98 in |
Length | 0.98 in |
Details
Application - Valves | Bathroom |
Surface Finish | Brushed Nickel |
Color | Brushed Nickel |
Description
GROHE, renowned for engineering excellence and the choice of discerning homeowners, applies the same superior craftsmanship to every GROHE product and spare part. Choosing genuine GROHE parts is your assurance that your GROHE product will continue to function as originally designed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUR-WS-RK)
- SLOAN Royal 320 (3014400)
- APG 3" Aluminum Part E (3E30EAL)
- SWAGELOK POPPET TUBE STAINLESS 1IN CHECK VALVE (SS-16C-1-10867)
- MECLINE 1/4" FNPT Spring Check Valve (CV3-31014)
- GRUNDFOS Ups43-44Fc 3 Speed 1/6 Hp Cast (UPS43-44FC)
- ZORO SELECT 1-1/4" NPT Bronze Spring Check Valve (6AJY4)
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- MILWAUKEE VALVE 2" Sweat Low Lead Bronze Spring Check Valve (UP1509 2)
- Grohe Valves