Shop All Check Valves
Grohe
Check Valve - 1 Piece, Black
Mfr # 142322430
Zoro # G209577690
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.98 in
- Width 0.98 in
- Application - Valves Bathroom
- Surface Finish Matte Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 142322430
- Zoro # G209577690
- UPC # 4005176765599
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 0.98 in |
Width | 0.98 in |
Details
Application - Valves | Bathroom |
Surface Finish | Matte Black |
Color | Black |
Description
GROHE, renowned for engineering excellence and the choice of discerning homeowners, applies the same superior craftsmanship to every GROHE product and spare part. Choosing genuine GROHE parts is your assurance that your GROHE product will continue to function as originally designed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- KOHLER Cover With Bumpers-Sp (1085141-0)
- KOHLER Trip Lever Kit (78423-VF)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- ZORO SELECT 1/2" Solder Bronze Spring Check Valve (6AJY7)
- BRADY QUIET CHCK VLV 1-1/2"" (0823-15C)
- LEGEND VALVE 2" T-312 DI WAFER CK SS316 DIS (116-231)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-B)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-F)
- STEEL & OBRIEN 4" Tri-Clamp End Disk Type Check Vakve - 4.03" Long 316SS (45MP-4-CD-316)
- Grohe Check Valves