Shop All Cartridges and Stems
Grohe
Cartridge
Mfr # 06188000
Zoro # G7959009
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 and 4-Way 1/2" Diverters
- Finish Unfinished
- Material of Construction Brass
- Size 3 1/2 in
- Includes Cartridge Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 06188000
- Zoro # G7959009
- Country of Origin Germany
- Category Cartridges and Stems
Dimensions
Size | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cartridge |
For Use With | 3 and 4-Way 1/2" Diverters |
Finish | Unfinished |
Material of Construction | Brass |
Includes Cartridge | Yes |
Includes Stem | No |
Ligature Resistant | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Drain Stopper | No |
CEC Compliant | Non CEC Compliant |
Includes Trim Plate | No |
Includes Valve | No |
Includes Handle | No |
Description
Cartridge Assembly, Non CEC Compliant, For Use With Diverter Valves, For Use with Series Universal, Material of Construction Brass, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 1-1/2 in to 3 in D, Rubber, Clear Drain up to 1000 ft, Black (186)
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- KOHLER Flush Valve Kit (1032640)
- B & K VALV GATE 200 WOG 4""IPS (100-011)
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- GROHE Pressure Balance Valve Cartridge (47157000)
- GROHE Pressure Balance Valve Cartridge (47080000)
- GROHE Faucet Cartridge, Plastic, 1-3/8" L (46374000)
- GROHE Universal Headpart 1/2 Starlight Chrome (07146000)
- GROHE Ceramic Cartridge (45346000)
- ZORO SELECT Pressure Balance Cartridge, Plastic (32854)
- Grohe Cartridges and Stems