Grohe

Body Spray Square - 2 Sprays, 0.9 Gpm, Black


product price: $252.70
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Weight 1.168 lb
  • Finish Matte Black
  • Certification Water Efficient ,Cal Green
  • Flow Rate (GPM) 0.9 GPM
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Grohe
  • MFR # 268452430
  • Zoro # G109577639
  • UPC #
    4067393005797
  • Country of Origin China
  • Category Shower Heads

Details

Color Black
Weight 1.168 lb
Finish Matte Black
Certification Water Efficient ,Cal Green
Flow Rate (GPM) 0.9 GPM

Description

Body Spray Square - 2 Sprays, 0.9 Gpm, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.