Shop All Shower & Bathtub Parts
Grohe
Bathroom Shelf
Mfr # 28951000
Zoro # G7959228
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Includes Tumbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 28951000
- Zoro # G7959228
- Country of Origin United States
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Repair Parts |
Item | Bathroom Shelf |
For Use With | Grohe Showers |
Finish | Unfinished |
Includes | Tumbler |
Description
Bathroom Shelf, Includes Tumbler, For Use With Grohe Showers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P828)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (45425-G-2BZ)
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- GROHE Two-Way Shower Diverter (28036000)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138000)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- GROHE Tempesta Ntempcosmopolitan 100 Ii Handsh (26046EN2)
- GROHE Euphoria Cube 152 Headshower 6, 6L Chrome (26468000)
- GROHE Tempesta Ntempcosmopolitan 100 Ii Handsh (2757120E)
- GROHE Universal Sound Absorber Chrome (47398000)
- Grohe Shower & Bathtub Parts