Shop All Shower & Bathtub Parts
Grohe
Ball Rod
Mfr # 45264000
Zoro # G210474476
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Product Type Ball Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 45264000
- Zoro # G210474476
- UPC # 4005176054433
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Repair Parts |
Item | Ball Rod |
For Use With | Grohe Showers |
Finish | Unfinished |
Product Type | Ball Rod |
Description
Ball Rod, Finish Unfinished, For Use With Grohe Showers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- ZORO SELECT 1/2" Flare Brass Gas Ball Valve Inline (G-GBVF-50)
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L (D 10050P)
- GROHE Thermo Element (47450000)
- GROHE Control Unit Kit (47864000)
- GROHE Universal Shut-Off Valve Starlight Chrom (0835500M)
- GROHE Concetto 2-Way Diverter Us Brushed Nicke (29108EN1)
- GROHE Thermo Element (47050000)
- GROHE Universal Race Chrome (46794000)
- LARSEN SUPPLY CO Shower Hose- Chrome - 59 In. (658312)
- Grohe Shower & Bathtub Parts