Shop All Toilet Paper Dispensers & Holders
Grohe
Atrio Toilet Paper Holder Without Cover, Gold
Mfr # 40891GN0
Zoro # G009577456
product price: $327.25
/ea
Free Shipping & Returns
$327.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40891GN0
- Zoro # G009577456
- UPC # 4005176952807
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Color | Gold |
For Use With | Residential |
Finish | Brushed Cool Sunrise |
Description
Atrio Toilet Paper Holder Without Cover, Gold
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 15 In, Brown, PK5 (7100)
- GOFER PARTS Replacement Squeegee - Front For IPC Eagle MPVR08040, IPC Eagle MPVR06545 (GSQ2028BX)
- GENUINE JOE 45 gal Trash Bags, L, 0.39 mm, Translucent, 250 PK (GJO70013)
- KRAFT TOOL Acid Brush, 10 (BL433)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN6248)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- DELANEY HARDWARE 500 SERIES US19 PAPER HOLDER (590004)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- Grohe Toilet Paper Dispensers & Holders