Shop All Shower Faucets
Grohe
Atrio Pressure Balance Valve Trim With Cartridge, Gold
Mfr # 14214GN0
Zoro # G509577642
product price: $527.85
/ea
Free Shipping & Returns
$527.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 2.32 in
- Width 6.22 in
- Weight 2.403 lb
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14214GN0
- Zoro # G509577642
- UPC # 4067393006831
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.32 in |
Width | 6.22 in |
Details
Color | Gold |
Weight | 2.403 lb |
Finish | Brushed Cool Sunrise |
Description
Atrio Pressure Balance Valve Trim With Cartridge, Gold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K UNION GLV 1-1/2X1-1/2"" (511-707BG)
- KOHLER Aquifer Refine Carbon Block Voc Replacement Filter (21373-NA)
- ZURN Repair Kit, Reduce Valve, 2-1/2 In (RK212-500XL)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-BL)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- Grohe Shower Faucets