Shop All Toilet Paper Dispensers & Holders
Grohe
Atrio New Toilet Paper Holder W/O Cover
Mfr # 40313003
Zoro # G708446053
Free Shipping & Returns
$192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Material Metal
- Height 3.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 40313003
- Zoro # G708446053
- UPC # 4005176462566
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 3.5625 in |
Width | 5.5625 in |
Length | 3.5625 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 6.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Material | Metal |
Finish | Chrome |
Description
Pared down, practical and nothing short of perfect, Atrio Accessories mirror the timeless design of the entire GROHE Atrio Collection. Every piece complements the next, creating an elegant harmony of cylindrical shapes that is, at once, modern, timeless, and sophisticated. In such a personal space, nothing satisfies like the beauty and precision of GROHE Atrio.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9GK)
- VIKAN Hand Held Dust Pan, Orange, Polypropylene (56607)
- KAWASAKI PROPANE - OIL FILTER - 17 (49065-7010)
- AMERICO Luster Lite UHS Pad, 20in., PK5 (402120)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- WHITECAP TEAK Toilet Paper Holder (62322)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- SCA TISSUE Toilet Tissue Dispenser (59TR)
- Grohe Toilet Paper Dispensers & Holders