Shop All Shower Faucets
Grohe
Allure Pressure Balance Valve Trim With Cartridge, Gold
Mfr # 19375GN1
Zoro # G809577526
product price: $685.95
/ea
Free Shipping & Returns
$685.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Width 6.25 in
- Weight 2.579 lb
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 19375GN1
- Zoro # G809577526
- UPC # 4067393006169
- Country of Origin China
- Category Shower Faucets
Dimensions
Width | 6.25 in |
Details
Color | Gold |
Weight | 2.579 lb |
Finish | Brushed Cool Sunrise |
Description
Allure Pressure Balance Valve Trim With Cartridge, Gold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- SANIFLO Saniflo Descaler for macerators and pumps (052)
- SANI-LAV Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L (N15S)
- LARSEN SUPPLY CO 1-1/4 Wht Drain S Trap (03-4339)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- Grohe Bathtub Faucets & Accessories