Shop All Shower Faucets
Grohe
Allure Pressure Balance Valve Trim With Cartridge, Black
Mfr # 193752431
Zoro # G109577424
product price: $685.95
/ea
Free Shipping & Returns
$685.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6.25 in
- Weight 2.579 lb
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 193752431
- Zoro # G109577424
- UPC # 4067393006152
- Country of Origin China
- Category Shower Faucets
Dimensions
Width | 6.25 in |
Details
Color | Black |
Weight | 2.579 lb |
Finish | Matte Black |
Description
Allure Pressure Balance Valve Trim With Cartridge, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008609)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- CHICAGO FAUCET 8 In. Rigid/Swing High Arch Spout (HA8AJKABCP)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- Grohe Bathtub Faucets & Accessories