Shop All Bathroom Safety Bars and Chairs
Grohe
600mm L, Universal Shower Rail Holder, Chrome
Mfr # 45196IP0
Zoro # G0830394
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600mm
- Finish Chrome
- Dia 28mm
- Mounting Type Wall
- Features Glide Element and Swivel Holder, Height Adjustment By Click Stop, Angle of Inclination Adjustable By Click Stop Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 45196IP0
- Zoro # G0830394
- UPC # 4005176803055
- Country of Origin Germany
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 600mm |
Details
Finish | Chrome |
Dia | 28mm |
Mounting Type | Wall |
Item | Universal Shower Rail Holder |
Features | Glide Element and Swivel Holder, Height Adjustment By Click Stop, Angle of Inclination Adjustable By Click Stop Device |
Description
Universal Shower Rail Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- MOEN Eco-Performance Handshower (164928)
- KISSLER Escutcheon Sleeve 1-1/4" Connection, Chrome (31-4148)
- SHAW PLUGS Expansion Plug, Thumb Nut, 3/8 In (68733)
- GROHE Universal Lever Starlight Chrome (43550000)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- GROHE Universal Shower Rail Holder (45651IP0)
- GROHE Universal Lever Stainless Steel (46309SD0)
- GROHE Universal Lever Pressure Balancing Valve (47722000)
- GROHE Universal Temperature Control Handle Chr (47786000)
- KOHLER Components 18" Grab Bar (25160-BN)
- Grohe Bathroom Safety Bars and Chairs