Shop All Bathtub and Shower Faucet Combo
Grohe
5-H Bath Combination
Mfr # 25597EN0
Zoro # G608464874
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.268 in
- Length 15.354 in
- Height 8.661 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 25597EN0
- Zoro # G608464874
- UPC # 4005176813870
- Country of Origin Canada
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.268 in |
Length | 15.354 in |
Height | 8.661 in |
Details
Finish | Brushed Nickel |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 25 PK (FB202-25K)
- ZORO SELECT 3" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (594-070)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Winds (9400012)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- Grohe Bathtub and Shower Faucet Combo