Shop All Shower Heads
Grohe
310 Mono Shower Head, 12-in. - 1 Spray, 1.75 Gpm, Gray
Mfr # 26570A00
Zoro # G409577476
Free Shipping & Returns
$539.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 12.2 in
- Width 12.2 in
- Weight 4.167 lb
- Flow Rate (GPM) 1.75 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 26570A00
- Zoro # G409577476
- UPC # 4005176712937
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 12.2 in |
Width | 12.2 in |
Depth | 8.9 in |
Details
Color | Gray |
Weight | 4.167 lb |
Flow Rate (GPM) | 1.75 GPM |
Certification | WaterSense Listed,Cal Green |
Finish | Hard Graphite |
Description
The GROHE Rainshower Mono 310 Shower Head offers an exhilarating shower experience thanks to its generous 12 in. surface and exclusive GROHE DreamSpray technology that ensures a steady, even water flow from every nozzle. Featuring SpeedClean to easily wipe away limescale with your fingertip, the sleek, slim profile of the Rainshower Mono 310 brings contemporary style and superior performance to today's bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX CLAMP 1"" SS 10PK (UC956A)
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub (TUF-005)
- ZORO SELECT Half Coupling, Aluminum, 3/8 in Pipe Size (ZUSA-PF-9443)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- Grohe Shower Heads