Shop All Shower Heads
Grohe
310 Mono Shower Head, 12-in. - 1 Spray, 1.75 Gpm, Gold
Mfr # 26570GN0
Zoro # G909577556
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 12.2 in
- Width 12.2 in
- Weight 4.167 lb
- Depth 8.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26570GN0
- Zoro # G909577556
- UPC # 4005176712944
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 12.2 in |
Width | 12.2 in |
Depth | 8.9 in |
Details
Color | Gold |
Weight | 4.167 lb |
Certification | WaterSense Listed,Cal Green |
Finish | Brushed Cool Sunrise |
Flow Rate (GPM) | 1.75 GPM |
Description
The GROHE Rainshower Mono 310 Shower Head offers an exhilarating shower experience thanks to its generous 12 in. surface and exclusive GROHE DreamSpray technology that ensures a steady, even water flow from every nozzle. Featuring SpeedClean to easily wipe away limescale with your fingertip, the sleek, slim profile of the Rainshower Mono 310 brings contemporary style and superior performance to today's bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1" Wall, 7-S (728137)
- ANDERSON Green Leaf Nylon 5/16 in. D X 5/16 in. D Hose Mender (CBSHM5160BG1)
- GROHE Universal Shut-Off Valve Starlight Chrom (0835500M)
- ANCHOR FLUID POWER 1-1/4" CODE 61 FLAT FACE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL (W61-20-20)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- Grohe Bathtub Faucets & Accessories