Shop All Pot Fillers
Grohe
2-Handle Wall Mount Pot Filler, Gold
Mfr # 31075GN2
Zoro # G009577685
product price: $1,257.20
/ea
Free Shipping & Returns
$1,257.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length 24.4375 in
- Finish Brushed Cool Sunrise
- Color Gold
- Weight 5.445 lb
- Standards Lead Law Certified,Water Efficient ,NSF/ANSI 61 Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 31075GN2
- Zoro # G009577685
- UPC # 4067393006787
- Country of Origin China
- Category Pot Fillers
Dimensions
Spout Length | 24.4375 in |
Details
Finish | Brushed Cool Sunrise |
Color | Gold |
Weight | 5.445 lb |
Standards | Lead Law Certified,Water Efficient ,NSF/ANSI 61 Certified |
Flow Rate | 1.75 GPM |
Description
Installed on the wall over your stovetop, the GROHE Zedra Pot Filler Faucet adds sophistication and convenience in today's home. This sleek, contemporary, cold-water faucet eliminates the need to carry heavy water-filled pots from sink to stove. Jointed arm pivots out to easily reach each burner and tucks back against the wall when not in use. Two-handle on/off operation is double protection from leakage, especially important when mounted over the stovetop. Finished with GROHE StarLight, Zedra ensures wipe-clean ease from splatters and maintains its luster for life. GROHE Zedra is the new name for Ladylux L2.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL PIPE CUTTER 1/8""- 2"" (02802)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- SLOAN Outlet Tube Gasket (F1003)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (SNC-0500-B)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- Grohe Kitchen Faucets & Accessories