Shop All Pot Fillers
Grohe
2-Handle Wall Mount Pot Filler, Black
Mfr # 310752432
Zoro # G309577569
product price: $1,257.20
/ea
Free Shipping & Returns
$1,257.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Flow Rate 1.75 GPM
- Standards Lead Law Certified,Water Efficient ,NSF/ANSI 61 Certified
- Weight 5.445 lb
- Spout Length 24.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 310752432
- Zoro # G309577569
- UPC # 4067393006770
- Country of Origin China
- Category Pot Fillers
Dimensions
Spout Length | 24.4375 in |
Details
Color | Black |
Flow Rate | 1.75 GPM |
Standards | Lead Law Certified,Water Efficient ,NSF/ANSI 61 Certified |
Weight | 5.445 lb |
Finish | Matte Black |
Description
Installed on the wall over your stovetop, the GROHE Zedra Pot Filler Faucet adds sophistication and convenience in today's home. This sleek, contemporary, cold-water faucet eliminates the need to carry heavy water-filled pots from sink to stove. Jointed arm pivots out to easily reach each burner and tucks back against the wall when not in use. Two-handle on/off operation is double protection from leakage, especially important when mounted over the stovetop. Finished with GROHE StarLight, Zedra ensures wipe-clean ease from splatters and maintains its luster for life. GROHE Zedra is the new name for Ladylux L2.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve (4062EVFD)
- DANCO Faucet Repair Kit (86971)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- ROHL Pot Filler (A1445XPN-2)
- Grohe Kitchen Faucets & Accessories