Shop All Furniture Parts
Groen
Pressure Gauge, 2-1/2" dia., 30VAC, 60 psi
Mfr # Z084208
Zoro # G8481140
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Kettle
- Fits Brand Groen
- For Use With Mfr. Model Number AH-20, AH-40, AH-60, AH-80, DEE/4-20, DEE/4-40, DEE/4-60, DEES-40, DH-20, DH-60, DH-80, DH/1-40, DHT-20, DHT-60, DHT-80, DHT/1-40, EE-100, EE-20, EE-40, EE-60, EE-80, TDB-20, TDB-40, TDB/6, TDB/7, TDB/7-20, TDB/7-40, TDBC-20, TDBC-40, TDH-20, TDH-40, TDHC-20, TDHC-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groen
- MFR # Z084208
- Zoro # G8481140
- Country of Origin United States
- Category Furniture Parts
Details
Item | Pressure Gauge, 2-1/2" dia., 30VAC, 60 psi |
For Use With | Steam Kettle |
Fits Brand | Groen |
For Use With Mfr. Model Number | AH-20, AH-40, AH-60, AH-80, DEE/4-20, DEE/4-40, DEE/4-60, DEES-40, DH-20, DH-60, DH-80, DH/1-40, DHT-20, DHT-60, DHT-80, DHT/1-40, EE-100, EE-20, EE-40, EE-60, EE-80, TDB-20, TDB-40, TDB/6, TDB/7, TDB/7-20, TDB/7-40, TDBC-20, TDBC-40, TDH-20, TDH-40, TDHC-20, TDHC-40 |
Description
Pressure Gauge, 2-1/2 In. dia., 30VAC, 60 psi, Fits Brand Groen, For Use With Mfr. Model Number AH-20, AH-40, AH-60, AH-80, DEE/4-20, DEE/4-40, DEE/4-60, DEES-40, DH-20, DH-60, DH-80, DH/1-40, DHT-20, DHT-60, DHT-80, DHT/1-40, EE-100, EE-20, EE-40, EE-60, EE-80, TDB-20, TDB-40, TDB/6, TDB/7, TDB/7-20, TDB/7-40, TDBC-20, TDBC-40, TDH-20, TDH-40, TDHC-20, TDHC-40, For Use With Steam Kettle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Power Module w/USB (2078BL)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- PIG Sink Dryer Mat, Black, Thickness 1/8" (GRP7007-BK)
- GROEN Sensor Stud Thermostat (Z088865)
- GROEN Gasket Square (Z042366)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- GROEN Probe Water Combo Oven (Z070178)
- GROEN Thermostat Electric (Z009730)
- GROEN Switch Rocker (Z087951)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- Groen Furniture Parts