Shop All Marine Pumps & Plumbing
Groco
U-Lube Cartridge - 3oz. *2-Pack
Mfr # ULUBE-3
Zoro # G4627656
original price:
$26.29
5% off
new price: $24.89
/ea
$24.89
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
- Brand Groco
- MFR # ULUBE-3
- Zoro # G4627656
- UPC # 742985182370
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
U-Lube Cartridge - 3oz. *2-Pack U-lube is a long lasting waterproof grease specially formulated to lubricate and protect internal ball valve components, and to discourage nuisance marine growth. U-lube's tacky texture keeps it where it is applied, and helps provide maximum protection against wear, rust, and water washout in non-ball valve applications such as bushings and bearings exposed to wet conditions and a wide range of temperatures. For ball valve applications a zerk fitting replaces the drain plug, enabling U-lube to be injected into the cavity between the valve body and the ball while the valve is in the OPEN position. The approximate volume of grease required to fill GROCO ball valves and the grease volume for other valve brands will be similar. Features: Size: 3 oz. 2-Pack
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
- SKF Tapered Roller Bearing, Br15118 (BR15118)
- LISLE Exhaust Removal Pliers (38350)
- WALKER EXHAUST Exhaust Muffler Assembly, 47742 (47742)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Red (GS1000R-1520)
- GROCO 1/2" NPT Bronze 90 Degree Pipe to 1/2"-5/8" ID Hose (PTHC-5062)
- GROCO GROCO 2" NPT x 2" ID Bronze 90 Degree Pipe to Hose Fitting Standard Fl (PTHC-2000)
- GROCO GROCO 1-1/4" NPT x 1-1/2" Bronze Full Flow Pipe to Hose Straight Fitti (FF-1250)
- GROCO Non-Metallic Strainer Cap Fits ARG-500 & ARG-750 (ARG-501-PC)
- GROCO GROCO 1" NPT x 1-1/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1000)
- GROCO 3/4" Bronze Extra Long High Speed Thru-Hull Fitting w/Nut (HSTHXL-750-W)
- VALTERRA VALTERRA LLC T11 Sewer Waste Valve; 4 In. (V46-T11)
- Groco Marine Pumps & Plumbing