Shop All Marine Pumps & Plumbing
Groco
Pressure Storage Tank - 1.4 Gallon Drawdown
Mfr # PST-2
Zoro # G704078029
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groco
- MFR # PST-2
- Zoro # G704078029
- UPC # 742985062894
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Pressure Storage Tank - 1.4 Gallon Drawdown A pneumatic pressure charge, matched to the pump cut on pressure prevents water logging by separating the air charge from system water pressure with a rubber bladder. The result is smooth pressure delivery, even temperature mix in showers, and reduced pump cycling. Tanks may be mounted in any position, and anywhere in the cold water plumbing after the pump. PST tanks may be used for fresh or salt water. Mount hardware is included. PST-6 has a pump stand for mounting PJR, WSC-60 or WSC-80 pump. Specifications:
- Diameter: 11"
- Mounting: Stand
- 30/50 Drawdown: 1.4 gallon
- Thread NPT: 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPN Top 0590 Outside DiameterBottom 1375 Outside Diameter Round Black Polyurethane (9.13101G)
- DAYCO Snow/ATV V-Belt, Industry Number HP2000 (HP2000)
- HI-RUN ATV Tire, 25x10-12, 2 Ply (WD1064)
- GROTE Aluminum Reflector (40232-3)
- GROCO 1/2" NPT Bronze Inline Fuel Valve (FV-500)
- GROCO 3/8" NPT Bronze Inline Fuel Valve (FV-375)
- GROCO GROCO ARG-750 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-750)
- GROCO 1-1/2"" NPT x 1-1/2" ID Stainless Steel Pipe to Hose Straight Fi (PTH-1500-S)
- GROCO GROCO ARG-755 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-755)
- GROCO 3/4" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-750-W)
- JABSCO Jabsco In-Line Non-Return Check Valve - 1" (29295-1000)
- Groco Marine Pumps & Plumbing