Shop All Marine Pumps & Plumbing
Groco
K Series Hand Operated Marine Toilet
Mfr # K-H
Zoro # G4669114
product price: $1,660.99
/ea
Free Shipping & Returns
$1,660.99
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
- Brand Groco
- MFR # K-H
- Zoro # G4669114
- UPC # 742985004702
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
K Series Hand Operated Marine Toilet Features: House-size bowl 3" piston pump mechanism Adjustable flow up to 4 GPM All bronze pump Electric or hand operated models are available Electric models operate by touch of a button and are quickly converted to hand operation by removing one easily accessible bolt For installation above or below the waterline; foot pedal water control allows the desired amount of flush water to be used and automatically shuts the water inlet off when the foot pedal is released No valves to close or hand wheels to turn
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
- BOSCH Micro Edge Wiper Blade-40724 (40724)
- DONALDSON Oil FilterSpin-On (P550832)
- GROTE Clearance Marker Light, LED, Yellow, 12VDC (49333)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- GROCO 1" Ball Valve/Seacock & Raw Water Strainer Combo (BVS-1000)
- GROCO 1" Bronze Tri-Flanged Ball Valve/Seacock (FBV-1000)
- GROCO Bronze Pipe Nipple - 1" NPT (PN-1000)
- GROCO 2" Bronze Combo Scoop Thru-Hull w/Nut (STH-2000-W)
- GROCO Bronze Clam Shell Style Hull Strainer w/Mount Ring f/Up To 1" Th (SC-1000)
- GROCO GROCO 1" Bronze Flanged Full Flow Seacock (BV-1000)
- QUICK Thermostat For Nautic Boilers (FVSLTB152700A00)
- Groco Marine Pumps & Plumbing