Shop All Marine Pumps & Plumbing
Groco
3/4" Bronze Flanged Full Flow Seacock
Mfr # BV-750
Zoro # G6273697
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand Groco
- MFR # BV-750
- Zoro # G6273697
- UPC # 742985002340
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
3/4" Bronze Flanged Full Flow Seacock Features: 1-1/4" sizes and larger include one grease zerk fitting for lubrication (use only with the valve in the open position), and one drain plug. The zerk can also be used for draining. Tri-flange base and mount hole pattern provide easy retrofit when replacing most popular brands Selectable handle rotation Handle has square hole to accept standard ratchet to help reach valves in hard-to-reach locations and ease actuation of difficult to operate valves Full flow C84400 bronze construction Stainless steel ball and stem PTFE seats and seals Serviceable while installed Base has bonding attachment UL Listed 647B
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
- AMERICAN POWER PULL POWER JACK 48"" 4 TON (14100)
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 1/bag (BLU-3B)
- AP EXHAUST Prebent Pipe Merit Exhaust, 28584 (28584)
- SURE SHOT Pin Steam Extension, 12" (P337)
- GROCO Bronze Slotted Hull Scoop Strainer w/Access Door f/Up to 1-1/4" (ASC-1250)
- GROCO Non-Metallic Strainer Cap Fits ARG-1000 -ARG-1250 (ARG-1001-PC)
- GROCO GROCO ARG-2500 Series 2-1/2" Raw Water Strainer Stainless Steel Basket (ARG-2500-S)
- GROCO GROCO 1-1/4" Hose Barb Stainless Straight Deck Drain (SCUS-1250)
- GROCO 3/4" NPT Bronze Inline Fuel Valve (FV-750)
- GROCO 1" Fresh Water Strainer w/#304 SS Basket (WSB-1000)
- VALTERRA HOSE SAVER 90DEGREES, BRASS, LEAD-FREE, CARDED (A01-0020VP)
- Groco Marine Pumps & Plumbing