Shop All Wood Screws
Grk Fasteners
Wood Screw, #9, 3-1/8 in, Torx Drive, 1900 PK
Mfr # 105
Zoro # G605994053
product price: $252.99
/pk 1900, $0.13/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 105
- Zoro # G605994053
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 9 S X 3-1/8 in. L Star Coated Multi-Purpose Screws 1900 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04104.043.0450)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Galvanized, 50 PK (7717HD5-PWR)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-3/8HDK)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250327BG)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Torx Drive, 575 PK (1101)
- GRK FASTENERS Wood Screw, #9, 2 in, Torx Drive, 690 PK (1099)
- GRK FASTENERS CABINET SCREW #8X1-3/4 in. L (12075)
- GRK FASTENERS GRK Fasteners 5914148 425 Piece R4 Countersink No. 9 x 3.12 in. Multi-Purpose Screws Yellow Zinc (5914148)
- GRK FASTENERS 8x2-1/2 in. R4 Star Drive Fh Pro Pak (8X212R4 PP)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Climatek Stainless Steel 25 PK (14225)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (0848DTF17D)
- Grk Fasteners Wood Screws