Shop All Wood Screws
Grk Fasteners
Wood Screw, #9, 3-1/8 in, Plain Steel
Mfr # 103105
Zoro # G707455100
product price: $26.15
/ea
Sold in multiples of 4 for $104.60
$104.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 103105
- Zoro # G707455100
- UPC # 628611031055
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Item | Wood Screw |
Description
GRK Fasteners Framing Screw, MultiPurpose, Thread Size 9, 318 in L, Drive Type Star, Steel, Yellow, Applicable Materials Cement, Plastic, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 10 PK (U12705.075.0001)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA76)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0250)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Trim Head Torx Drive, 100 PK (37724)
- GRK FASTENERS GRK12079 SCREW CABINET SIZ 8 X2-1/2 in., 100PK (GRK113079)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (17634)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 72 PK (61803)
- Grk Fasteners Self-Tapping Screws