Shop All Wood Screws
Grk Fasteners
Wood Screw, #9, 2 in, Torx Drive, 690 PK
Mfr # 1099
Zoro # G005994295
product price: $69.89
/pk 690, $0.10/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 1099
- Zoro # G005994295
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 9 S X 2 in. L Star Coated Multi-Purpose Screws 690 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 5-1/4" L, Steel Zinc Plated (261550I)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 1/4" Lg, 15 PK (931383)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 24 PK (61224)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Torx Drive, 1900 PK (105)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in (02075)
- GRK FASTENERS GRK Fasteners 5914478 270 Piece R4 Countersink No. 10 x 4 in. Multi-Purpose Screws Yellow Zinc (5914478)
- GRK FASTENERS GRK Fasteners 5914304 600 Piece R4 Countersink No. 12 No. 14 x 5.62 in. Multi-Purpose Screws Yellow Zinc (5914304)
- GRK FASTENERS Trim No. 8 x 2 in. Trim Screws White Zinc, 605PK (5914510)
- GRK FASTENERS Wood Screw, #10, 3-3/4 in, Torx Drive, 800 PK (143)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61695)
- Grk Fasteners Self-Tapping Screws