Shop All Wood Screws
Grk Fasteners
Wood Screw, #9, 2-1/2 in, Trim Head Torx Drive, 365 PK
Mfr # 36752
Zoro # G705991525
product price: $141.99
/pk 365, $0.39/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 36752
- Zoro # G705991525
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 9 S X 2-1/2 in. L Star Screws 365 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-820-PK5)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK (M12300.050.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55067.050.2400)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (00139)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK (16628)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Plain Steel Torx Drive (103101)
- GRK FASTENERS 10x4 in. R4 Star Drive Fh Pro Pak (10X4R4 PP)
- GRK FASTENERS Wood Screw, #10, 4 in, Torx Drive, 1000 PK (141)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 100 PK (2077)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61908)
- Grk Fasteners Self-Tapping Screws