Shop All Wood Screws
Grk Fasteners
Wood Screw, #9, 2-1/2 in, Torx Drive, 575 PK
Mfr # 1101
Zoro # G205994309
product price: $99.99
/pk 575, $0.17/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 1101
- Zoro # G205994309
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 9 S X 2-1/2 in. L Star Coated Multi-Purpose Screws 575 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.025.0062)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Torx Drive, 1900 PK (105)
- GRK FASTENERS Wood Screw, #9, 2 in, Torx Drive, 690 PK (1099)
- GRK FASTENERS Wood Screw, 5/16 in, 2-1/2 in, Torx Drive, 100 PK (12217)
- GRK FASTENERS Wood Screw, #8, 2 in (02077)
- GRK FASTENERS GRK Fasteners 5914148 425 Piece R4 Countersink No. 9 x 3.12 in. Multi-Purpose Screws Yellow Zinc (5914148)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (01137)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02889)
- Grk Fasteners Self-Tapping Screws