Shop All Wood Screws
Grk Fasteners
Wood Screw, #9, 2-1/2 in, Stainless Steel Torx Drive, 365 PK
Mfr # 36101
Zoro # G305313086
product price: $140.99
/pk 365, $0.39/ea
Sold in multiples of 2 for $281.98
Free Shipping & Returns
$281.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 36101
- Zoro # G305313086
- UPC # 772691361011
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Stainless Steel |
Item | Wood Screw |
Description
Pheinox 305 Stainless Steel screws are corrosion and stain resistant - designed to withstand wet environments. Recessed Star Drive and patented W-Cut improve the speed and ease of installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel (STPW-1)
- ZORO SELECT Arch Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1671)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 30 ft, 5 ft Wd, Black (GDLK10)
- J.W. WINCO J.W. Winco 605-10X32-0.500-A Set Screw w/ Full Ball - 10-32 Thread x 1/2" Thread Length (605-10X32-0.500-A)
- GRK FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Torx Drive, 300 PK (10231)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Stainless Steel Trim Head (16630)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel Torx Drive (103105)
- GRK FASTENERS Wood Screw, #12, 8 in, Torx Drive, 50 PK (2181)
- GRK FASTENERS Wood Screw, #8, 2 in, Stainless Steel Torx Drive (119728)
- GRK FASTENERS TRIM SCREW #8 X 2-1/2 in. L (16730)
- MIDWEST FASTENER Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (68523)
- Grk Fasteners Wood Screws