Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 385 PK
Mfr # 36734
Zoro # G005991560
product price: $145.99
/pk 385, $0.38/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 36734
- Zoro # G005991560
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners Pheinox No. 8 S X 3-1/8 in. L Star Screws 385 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.160.1000)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1PXJ3)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- ZORO SELECT #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0037)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17632)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Trim Head Torx Drive, 100 PK (37724)
- GRK FASTENERS Wood Screw, 3-1/2 in, Zinc Yellow Torx Drive (5914064)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Torx Drive, 1000 PK (1073)
- GRK FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Torx Drive, 300 PK (10231)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Stainless Steel Torx Drive (119724)
- SIMPSON STRONG-TIE #8 x 3/4in 305SS Truss Head Lath Screws (S08C075KQC)
- Grk Fasteners Self-Tapping Screws