Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 3-1/8 in, Torx Drive
Mfr # 10083
Zoro # G4694800
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 10083
- Zoro # G4694800
- UPC # 772691100832
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
The Low Profile Cabinet screws' washer style head seats flush and increases holding power for a secure installation. The star drive eliminates stripping for improved productivity while the W-Cut reduces installation torque allowing for fast driving and ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0062)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (N04104.062.0125)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1226)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0175)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (00137)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 1200 PK (139)
- GRK FASTENERS Wood Screw, #10, 4-3/4 in (02143)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- GRK FASTENERS GRK Fasteners 5914213 100 Piece R4 Countersink No. 8 x 1.75 in. Multi-Purpose Screws Yellow Zinc (5914213)
- GRK FASTENERS CABINET SCREW #8X1-3/4 in. L (12075)
- GORILLA GLUE Constrctn Adhesive 2.5Oz (8020002)
- Grk Fasteners Wood Screws