Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 3-1/8 in, Stainless Steel Torx Drive
Mfr # 119734
Zoro # G007375375
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3-1/8 in
- Material Stainless Steel
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 119734
- Zoro # G007375375
- UPC # 628611197348
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Stainless Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Zero stripping recessed star drive Trim head for a clean finished look WCutT Low torque, smoother drive ZIPTIP for no predrilling, faster penetration ESR3201 approved for structural application Case Hardened Steel for high tensile, torque and shear strength Climatek coating is AC257 code approved for use in treated lumber For interior and exterior use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-524)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79454)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 4 PK (2834100)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 605 PK (16079)
- GRK FASTENERS Wood Screw, 5/16 in, 1/2 in, Torx Drive, 600 PK (10217)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Climatek Stainless Steel 25 PK (14225)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Torx Drive, 25 PK (14225)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (00137)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (120670)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Gold Steel Washer Head Torx Drive, 1 PK (ST38X8-25PC)
- Grk Fasteners Self-Tapping Screws