Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2 in, Trim Head Torx Drive, 725 PK
Mfr # 16077
Zoro # G905991455
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 16077
- Zoro # G905991455
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners RT Composite No. 8 S X 2 in. L Star Coated Screws 725 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.040.0016)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 15/32 in L, Steel Body, 500 PK (U34140.012.0045)
- MIDWEST FASTENER #6-40 x 1/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60861)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 3500 PK (15730)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- GRK FASTENERS Wood Screw, #10, 3-3/4 in, Torx Drive, 800 PK (143)
- GRK FASTENERS TRIM SCREW #8 X 2 in. L (17628)
- GRK FASTENERS GRK Fasteners 5914874 100 Piece Washer No. 8 x 1.75 in. Cabinet Screws Yellow Zinc (5914874)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- Grk Fasteners Self-Tapping Screws