Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK
Mfr # 16628
Zoro # G605991168
product price: $75.79
/pk 605, $0.13/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 16628
- Zoro # G605991168
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners RT Composite No. 8 S X 2 in. L Star Coated Screws 605 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 2 PK (30985)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35901)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 37/64 in L, Steel, Zinc Plated, 25 PK (U64060.031.0001)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 25 PK (14221)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- GRK FASTENERS GRK12079 SCREW CABINET SIZ 8 X2-1/2 in., 100PK (GRK113079)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- GRK FASTENERS Wood Screw, 3/8 in, 10 in, Stainless Steel 25 PK (96025)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0125)
- Grk Fasteners Wood Screws