Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2 in, Trim Head Torx Drive, 600 PK
Mfr # 36077
Zoro # G405991375
product price: $145.99
/pk 600, $0.24/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 36077
- Zoro # G405991375
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners RT Composite No. 8 S X 2 in. L Star Screws 600 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0075)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain (LINK50018EA)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 50 PK (M01210.100.0075)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK (73965)
- GRK FASTENERS 9x1-1/2 in. R4 Star Drive Fh Pro Pak (9X112R4 PP)
- GRK FASTENERS Wood Screw, Steel Torx Drive (121010)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Stainless Steel 40 PK (96015)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Plain Steel Torx Drive (103101)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Torx Drive, 1000 PK (1073)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 1200 PK (139)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 300PK (FTC17O38338)
- Grk Fasteners Self-Tapping Screws