Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2 in, Trim Head Torx Drive, 100 PK
Mfr # 17628
Zoro # G505991251
product price: $18.55
/pk 100, $0.19/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 17628
- Zoro # G505991251
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners RT Composite No. 8 S X 2 in. L Star Coated Screws 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4431)
- KOHLER Set Screw (1039745)
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in Length, 100 PK (U51030.019.0112)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (01137)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 500 PK (10221)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Climatek Stainless Steel 25 PK (14225)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (10075)
- GRK FASTENERS Wood Screw, #10, 4 in, Plain Steel (103141)
- RICHELIEU 3/8-inch x 4 1/2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO38412L)
- Grk Fasteners Wood Screws