Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2 in, Plain Steel
Mfr # 96060
Zoro # G607658175
product price: $24.59
/ea
Sold in multiples of 4 for $98.36
$98.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 96060
- Zoro # G607658175
- UPC # 92097960602
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
FINTrim screws are an excellent choice for deck rails, exteriorinterior trim, joining cabinets and most fine carpentry applications such as crown molding and windowdoor jambs It leaves a clean look as the tiny heads disappear when countersunk Available in 8 and 9 ga Dia in lengths from 114 to 5 in Approved for use in all applications that include pressure treated lumber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.013.0075)
- ZORO SELECT M2-0.40 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0016)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (MAXB64877)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.060.0010)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 100 PK (17628)
- GRK FASTENERS GRK Fasteners 5914304 600 Piece R4 Countersink No. 12 No. 14 x 5.62 in. Multi-Purpose Screws Yellow Zinc (5914304)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- GRK FASTENERS Wood Screw, #8, 1-1/4 in, Torx Drive (10069)
- GRK FASTENERS Wood Screw, #20, 6 in, Steel Washer Head Torx Drive, 40 PK (96015)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Trim Head Torx Drive, 365 PK (36752)
- PRIME-LINE Wood Screw Round Head Phillips Drive #8 X 7/8in Zinc Plated Steel 50PK (9207781)
- Grk Fasteners Wood Screws