Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2 in
Mfr # 02077
Zoro # G907060821
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 02077
- Zoro # G907060821
- UPC # 772691020772
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0075)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01317)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 3 PK (933448)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 50 PK (12137)
- GRK FASTENERS GRK Fasteners 5914478 270 Piece R4 Countersink No. 10 x 4 in. Multi-Purpose Screws Yellow Zinc (5914478)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- GRK FASTENERS 9x1-1/2 in. R4 Star Drive Fh Pro Pak (9X112R4 PP)
- GRIP-RITE Wood Screw, #5, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive (158GS5)
- Grk Fasteners Wood Screws