Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 605 PK
Mfr # 16730
Zoro # G405991283
product price: $82.89
/pk 605, $0.14/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 16730
- Zoro # G405991283
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 8 S X 2-1/2 in. L Star Coated Screws 605 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3177407V2)
- ZORO SELECT Thin Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK (M51090.080.0001)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- GRK FASTENERS Wood Screw, #20, 6 in, Steel Washer Head Torx Drive, 40 PK (96015)
- GRK FASTENERS Trim No. 8 x 2 in. Trim Screws White Zinc, 605PK (5914510)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Stainless Steel (10137)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17632)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (120670)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0350)
- Grk Fasteners Self-Tapping Screws