Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 605 PK
Mfr # 16079
Zoro # G505991466
product price: $76.55
/pk 605, $0.13/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 16079
- Zoro # G505991466
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners RT Composite No. 8 S X 2-1/2 in. L Star Coated Screws 605 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0075)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C8)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Znc, PK10 (U39101.025.0300)
- GRK FASTENERS Wood Screw, 3-1/2 in, Zinc Yellow Torx Drive (5914064)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Trim Head Torx Drive, 365 PK (36752)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK (16628)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Torx Drive, 1900 PK (105)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- TOTALTURF 48620 8 x 1.75 in. Stainless Steel Star Outdoor Wood Screws (TO575352)
- Grk Fasteners Wood Screws