Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 560 PK
Mfr # 36079
Zoro # G605991410
product price: $145.99
/pk 560, $0.26/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 36079
- Zoro # G605991410
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners RT Composite No. 8 S X 2-1/2 in. L Star Screws 560 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK1000 (WWG-125-1000-LZ)
- ZORO SELECT Slotted Shim 2 x 2" x 0.100", Pk5 (36D729)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 100 PK (51071)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1404000)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (00101)
- GRK FASTENERS Wood Screw, 3/8 in, 8 in, Torx Drive, 50 PK (12287)
- GRK FASTENERS GRK 0151217 10 x 3.12 in. RSS Structural Support Cabinet Screw (151217)
- GRK FASTENERS TRIM SCRW #8X1.25 in., 100PK (96055)
- GRK FASTENERS TRIM SCREWS #8 X 1-1/2 in. L (37724)
- GRK FASTENERS GRK Fasteners 5913405 Star Self Tapping 0.31 in. Dia. x 4 in. Yellow Zinc Construction Flat Head Wood Screws (5913405)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02851)
- Grk Fasteners Self-Tapping Screws