Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 3500 PK
Mfr # 15730
Zoro # G005991324
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 15730
- Zoro # G005991324
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 8 S X 2-1/2 in. L Star Coated Screws 3500 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Round Head, 21 Degrees, 5000 PK (GR07)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650287)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (7003750375-72)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (95200)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 725 PK (16077)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in, Torx Drive, 50 PK (2177)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive (120660)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 560 PK (36079)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- Grk Fasteners Wood Screws