Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive
Mfr # 16830
Zoro # G4691081
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 16830
- Zoro # G4691081
- UPC # 772691168306
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
The Fin/Trim's small trim head provides a clean finished look. The Zip-Tip allows for one step installation and no pre-drilling while the star drive eliminates stripping for improved productivity. Climatek corrosion resistant coating is ground contact lumber approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWH34)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 15/16 in Shaft Dia, 50 PK (U36000.093.0001)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK (50NC188)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2720)
- GRK FASTENERS CABINET SCREW #8X1-3/4 in. L (12075)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (121010)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 385 PK (36734)
- GRK FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Torx Drive, 50 PK (12231)
- GRK FASTENERS Wood Screw, #8, 2 in (02077)
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0062)
- Grk Fasteners Wood Screws